2 POLE 480VAC 250VDC 35A BREAKER

Item #: 0054584

Cat #: TED124035WL

UPC: 783164068054

$ 831.71 EA
Company wide:
0 in stock
Documents & Guides
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. 2 POLE 480VAC 250VDC 35A BREAKER

Overview

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. 2 POLE 480VAC 250VDC 35A BREAKER
Also known as: 783164068054, TED124035WL, ABBTED124035WL

Specifications

Mounting: Panel
Amps: 35
Volts DC: 250
Volts AC: 480
Poles: 2
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Poles: 2
Interrupt Rating AC: 18 kA
Amps: 35
Volts AC: 480
Interrupt Rating DC: 10 kA