SEC Single-Fused Connector Kit

Item #: 0054571

Cat #: SEC1791SF

UPC:

Company wide:
297 in stock
Documents & Guides
SEC 1791 SF, Single-Fused Connector Kit

Overview

SEC 1791 SF, Single-Fused Connector Kit

Fused quick disconnect type kit low voltage copper or aluminum conductor cables. Recommended for street, highway, and flood lighting in outdoor locations in both wet or dry areas. The Model SEC 1791-SF kits are designed to fit most conductors from number 12 to 4 stranded wire. Conductors are attached with simple screw lugs for easy, quick installation. Conductor can be removed and reinstalled. Any standard midget, ferrule type fuse (except glass tube) may be used in this connector kit. Fuse dimensions are 13/32” diameter by 1-1/2” length SEC fused connectors are designed for 600 volts or less. Maximum fuse rating for this unit 30 AMP.

Also known as: SEC1791SF, SCCSEC1791SF

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Volts DC: 600
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Mounting: Inline
Family / Style: SEC
Diameter: 13/32 in
Volts DC: 600
Amps: 30
Class: Midget
Family / Style: SEC
Length: 1 1/2 in
Poles: 1
Volts AC: 600
Mounting: Inline