BX Cable Armor Stripper/Cutter

Item #: 0054569

Cat #: 8080

UPC: 077680136022

Company wide:
0 in stock
Documents & Guides
BX Cable Armor Stripper/Cutter, Roto Split, 14/2 to 10/4

Overview

BX Cable Armor Stripper/Cutter, Roto Split, 14/2 to 10/4

AFC Cable 8080 Cable Armor Stripper, Roto-Split BX

Also known as: 077680136022, 8080, AFC8080, mc splitter, Roto-split, Roto splitter

Specifications

Gauge: 10 AWG, 12 AWG, 14 AWG
Type: Cutter
Standards: California Proposition 65
Gauge: 10 AWG, 12 AWG, 14 AWG
Standards: California Proposition 65
Type: Cutter