Polymer Concrete Box Lid, 17" x 30"

Item #: 0054547

Cat #: 17304018

UPC: 800246056874

$ 679.75 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pull Box Lid, Heavy Duty, Marking: Blank, Color: Gray, Tier: Rating T22, Old Castle Part #: 17304018 * Lid Only * ***Does Not Include Bolts***

Overview

Pull Box Lid, Heavy Duty, Marking: Blank, Color: Gray, Tier: Rating T22, Old Castle Part #: 17304018 * Lid Only * ***Does Not Include Bolts***
Also known as: 800246056874, 17304018, OLD17304018

Specifications

Load Rating: Tier 22
Load Rating: Tier 22