Carson Box

Item #: 0054545

Cat #: 17302030

UPC: 800246101109

$ 586.33 EA
Company wide:
0 in stock
Documents & Guides
Body Pc173018 T22 Sw, 1730, Polymer Concrete Body, Gray

Overview

Body Pc173018 T22 Sw, 1730, Polymer Concrete Body, Gray

Experience unmatched durability, capacity, and ease of use with our advanced enclosure system featuring a rugged HDPE cover and engineered sidewall designs. Choose between T-Cover or Flush Cover options, with a T-cover lid seal that keeps debris out of the body. Select models include a patented hinge lid for quick access, plus custom coloring to match your project or branding. Installation is faster and cleaner with the hardware-free Drop-N-Lock system—no nuts or bolts required—while EZ Lock self-cleaning hardware prevents seized bolts for long-term reliability. Available with standard Hex or Penta head hardware to meet utility and security requirements.

Also known as: 800246101109, 17302030, OLD17302030

Specifications

Width: 30 in
Height: 17 in
Material: Concrete
Width: 30 in
Material: Concrete
Height: 17 in