Superstrut 703-1 Universal Conduit and Cable Clamp, 1 IN Conduit, 5

Item #: 0054534

Cat #: 703 1

UPC: 616013143667

$ 1.84 EA
Company wide:
0 in stock
Documents & Guides
Superstrut 703-1 Universal Conduit and Cable Clamp, 1 IN Conduit, 550 lb Load, 1.163-1.315 IN OD, Steel

Overview

Superstrut 703-1 Universal Conduit and Cable Clamp, 1 IN Conduit, 550 lb Load, 1.163-1.315 IN OD, Steel

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013143667, 703 1, SUP7031

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel