Metal Framing Channel, 14 Gauge, Steel

Item #: 0054461

Cat #: B1400-10

UPC: 616013111550

$ 4.16 FT
Company wide:
0 in stock
Documents & Guides
Metal Framing Channel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16", Steel

Overview

Metal Framing Channel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16", Steel
Also known as: 616013111550, B1400-10, SUPB140010

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in