Punched SHALLOW STRUT

Item #: 0054460

Cat #: B1200P-10

UPC: 616013104453

$ 37.94 FT
Company wide:
0 in stock
S-SHALLOW STRUT B1200p-10-ec Gold hole SHALLOW STRUT

Overview

S-SHALLOW STRUT B1200p-10-ec Gold hole SHALLOW STRUT
Also known as: 616013104453, B1200P-10, SUPB1200P10

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in