
Shallow Strut w/ Half Slots, 9/16 x 1-1/8 in S
Item #: 0054459
Cat #: B1200HS-10
UPC: 616013104200
$ 5.39 FT
Company wide:
0
in stock
Documents & Guides
Half Slotted Metal Shallow Strut, 9/16 x 1-1/8 in Slots, 2 in Spacing, 12 ga THK, 10 ft L
Overview
Half Slotted Metal Shallow Strut, 9/16 x 1-1/8 in Slots, 2 in Spacing, 12 ga THK, 10 ft L
Also known as: 616013104200, B1200HS-10, SUPB1200HS10
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Gold Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Gold Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |