Combo Deep Strut

Item #: 0054450

Cat #: A1202-10

UPC: 616013100851

$ 17.00 FT
Company wide:
0 in stock
Documents & Guides
S-Deep Strut A1202-10-ec Gld Bk/bk Deep Strut

Overview

S-Deep Strut A1202-10-ec Gld Bk/bk Deep Strut
Also known as: 616013100851, A1202-10, SUPA120210

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 10 ft
Height: 3 1/4 in