Breaker, Molded Case, 30A, 3P, 600Y/347VAC, 18kAIC

Item #: 0054448

Cat #: XT1NU3030AFF000

UPC: 015644785046

$ 390.62 EA
Company wide:
9 in stock
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 30-500, 3-Pole Fixed+ Front Flat Terminals

Overview

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 30-500, 3-Pole Fixed+ Front Flat Terminals

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 30-500 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Also known as: 015644785046, XT1NU3030AFF000, ABBXT1NU3030AFF000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 30
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 30