
Deep Strut, No Holes, Steel, Pre-Galvanized
Item #: 0054445
Cat #: A1200-10PG
UPC: 616013100134
$ 4.53 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut, No Holes, Steel, Pre-Galvanized, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'
Overview
Deep Strut, No Holes, Steel, Pre-Galvanized, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'
Superstrut® with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.
Also known as: 616013100134, A1200-10PG, SUPA120010PG
Specifications
| Height: | 1 5/8 in |
| Gauge: | 12 AWG |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Gauge: | 12 AWG |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |