Square Washer, 3/8 in, 3/16 in THK, Steel

Item #: 0054438

Cat #: AB241-3/8

UPC: 616013271094

$ 1.40 EA
Company wide:
0 in stock
Documents & Guides
Square Washer, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Steel

Overview

Square Washer, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Steel

T&B® has expanded its line of square washers with the new AB241L series, which features locators that extend down into the strut to keep the washer securely in place for bolt tightening. In addition, the existing AB241 non-located series has been designed to custom fit both 1-1/2 and 1-5/8 in channels.

Also known as: 616013271094, AB241-3/8, SUPAB24138

Specifications

Diameter: 3/8 in
Color: Gold
Material: Steel
Diameter: 3/8 in
Material: Steel
Color: Gold