2 (ANGULAR FITTING)

Item #: 0054436

Cat #: AB239-2

UPC: 616013270691

$ 62.05 EA
Company wide:
0 in stock
Documents & Guides
Two Hole Knee Brace, Length 17 Inches, Material Steel

Overview

Two Hole Knee Brace, Length 17 Inches, Material Steel
Also known as: 616013270691, AB239-2, SUPAB2392

Specifications

Color: Gold
Material: Steel
Mounting: 2-Hole
Color: Gold
Mounting: 2-Hole
Material: Steel