Corner Angle Fitting, 90°

Item #: 0054432

Cat #: AB205

UPC: 616013259030

$ 5.90 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Gold-Galvanized Steel.

Overview

Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Gold-Galvanized Steel.

Superstrut® with a full compliment of fittings hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013259030, AB205, SUPAB205

Specifications

Color: Gold
Material: Steel
Mounting: 4-Hole
Color: Gold
Mounting: 4-Hole
Material: Steel