Corner Angle Fitting

Item #: 0054431

Cat #: AB201

UPC: 616013257111

$ 4.14 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Electro-Galvanized Steel.

Overview

Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Electro-Galvanized Steel.
Also known as: 616013257111, AB201, SUPAB201

Specifications

Color: Gold
Material: Steel
Mounting: 2-Hole
Color: Gold
Mounting: 2-Hole
Material: Steel