Breaker, Main Kit, 400A, 480VAC, with Terminals, HFD Frame

Item #: 0054395

Cat #: BKHKD400B

UPC: 786685584720

Company wide:
0 in stock
Documents & Guides
400 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type HFD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

400 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type HFD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.
Also known as: 786685584720, BKHKD400B, CUTBKHKD400B

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480, 277
Amps: 400
Type: Main Breaker
Mounting: Panel
Amps: 400
Phase: 3, 1
Volts AC: 480, 277