Breaker, Main Kit, 200A, 480VAC, with Terminals, HFD Frame

Item #: 0054380

Cat #: BKHFD200T

UPC: 786685584577

Company wide:
0 in stock
Documents & Guides
200 Amp Main Breaker Kit for PRL2A, Top Feed, Single or Three Phase, Breaker Type HFD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

200 Amp Main Breaker Kit for PRL2A, Top Feed, Single or Three Phase, Breaker Type HFD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.
Also known as: 786685584577, BKHFD200T, CUTBKHFD200T

Specifications

Type: Main Breaker
Amps: 200
Phase: 3, 1
Mounting: Panel
Volts AC: 480, 277
Type: Main Breaker
Phase: 3, 1
Volts AC: 480, 277
Amps: 200
Mounting: Panel