LBACKUP WALL 26W NEUT. COLD EMERG

Item #: 0054335

Cat #: WPLED26N/EC

UPC: 019813033389

$ 1651.64 EA
Company wide:
0 in stock
Documents & Guides
LBACKUP WPLED 26W NEUTRAL LED COLD EMERGY BATT 120V to 277VBronze

Overview

LBACKUP WPLED 26W NEUTRAL LED COLD EMERGY BATT 120V to 277VBronze
Also known as: 019813033389, WPLED26N/EC, RABWPLED26NEC

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze