13W LED Area Light, 40K, Bronze

Item #: 0054300

Cat #: ALED13

UPC: 019813026855

Company wide:
0 in stock
Documents & Guides
LED Area Light, 1711 Lumens, 13W, 4000K, Pole Mount, Bronze

Overview

LED Area Light, 1711 Lumens, 13W, 4000K, Pole Mount, Bronze
Also known as: 019813026855, ALED13, RABALED13

Specifications

Mounting: Pole
Wattage: 13
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 13
Color: Bronze
Volts AC Range: 120 - 277