HID Lampholder, Mogul Base, Porcelain, White

Item #: 0054261

Cat #: 8746-3

UPC: 078477169001

$ 100.43 EA
Company wide:
0 in stock
Documents & Guides
Mogul lampholder, porcelain, , 5KV pulse rated, single circuit, Gray; with two leads black and white,14AWG SEW-2 glass braid, 200C 600V, Stripped 1/2 inch. 1500W-600V.

Overview

Mogul lampholder, porcelain, , 5KV pulse rated, single circuit, Gray; with two leads black and white,14AWG SEW-2 glass braid, 200C 600V, Stripped 1/2 inch. 1500W-600V.

Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Also known as: 078477169001, 8746-3, LEV87463

Specifications

Color: Gray
Type: Lampholder
Light Technology: HID, Incandescent
Color: Gray
Light Technology: HID, Incandescent
Type: Lampholder