Wiring Duct, Narrow Slot, 2.25" x 3" x 6', PVC, White

Item #: 0054227

Cat #: F2X3WH6

UPC: 074983375561

$ 8.86 FT
Company wide:
1,086 in stock
Narrow Slot Wire Duct, H x W x L: 3" x 2.25" x 6', White, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Narrow Slot Wire Duct, H x W x L: 3" x 2.25" x 6', White, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Slotted Duct, Polyvinyl Chloride, 2 Inches x 3 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375561, F2X3WH6, PDTF2X3WH6

Specifications

Width: 2.250 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2.250 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)