Air Conditioner

Item #: 0054220

Cat #: G521226G100

UPC: 783510205119

$ 12257.34 EA
Company wide:
0 in stock
Air Conditioner, G52 12000 Btu 230v 50/60hz 1ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66 Ex2

Overview

Air Conditioner, G52 12000 Btu 230v 50/60hz 1ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66 Ex2

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510205119, G521226G100, HOFG521226G100

Specifications

Color: Light Gray
Wattage: 3500
Material: Steel
BTU: 12000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Color: Light Gray
Material: Steel
Finish: Powder Coated
Width: 17.120 in
Depth: 11.660 in
Wattage: 3500
BTU: 12000
IP/NEMA Rating: NEMA 4X
Height: 52.690 in