Type SS304 Stainless Steel, EMT, 2 10'

Item #: 0054219
Cat #: S12010CT00
UPC: 847656002527
$ 58.70 FT
Company wide:
0 in stock
Documents & Guides
2 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.

Overview

2 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.
Also known as: 847656002527, S12010CT00, CLBS12010CT00

Specifications

Material: Stainless Steel
Length: 10 ft
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)