EFSE 10D27 SICHERUNG-D2 10A T GL/GG

Item #: 0054212

Cat #: 10D27

UPC: 051712830386

$ 18.15 EA
Company wide:
0 in stock
Documents & Guides
BUSS 10D27 WEBBER 10AMP 500V

Overview

BUSS 10D27 WEBBER 10AMP 500V
Also known as: 051712830386, 10D27, BUS10D27

Specifications

Type: Neozed, Fuse
Color: Red
Amps: 10
Class: gG/gL
Speed: Time Delay
Interrupt Rating DC: 100 kA
Type: Neozed, Fuse
Amps: 10
Speed: Time Delay
Color: Red
Class: gG/gL
Interrupt Rating DC: 100 kA