Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 4 AWG

Item #: 0054200

Cat #: YAZ4C2TC38

UPC: 781810227657

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Gray, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Gray, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.

Also known as: 781810227657, YAZ4C2TC38, BURYAZ4C2TC38

Specifications

Material: Copper
Color: Gray
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4
Volts AC: 600 - 35kV
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Volts AC: 600 - 35kV
Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 4