Adjustable Floor Box, 1-Gang, Brown

Item #: 0054182

Cat #: FLBAF101BR

UPC: 018997043436

$ 28.90 EA
Company wide:
4 in stock
Documents & Guides
Adjustable Floor Box for Duplex Receptacle, 1-Gang, Cubic Inches: 18.3". Adjustments: 0 - 2", Non-Metallic, Brown. Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets.

Overview

Adjustable Floor Box for Duplex Receptacle, 1-Gang, Cubic Inches: 18.3". Adjustments: 0 - 2", Non-Metallic, Brown. Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets.

Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with oversized non-metallic or metal covers. And all install flush with the floor surface COVERS Our non-metallic boxes have gasketed covers that prevent water intrusion – with your choice of threaded plugs or flip lids that protect the receptacle when it's not in use. Best of all, they’re oversized to hide miscut flooring! Arlington's single-gang floor box kits are available with metal or non-metallic covers in a variety of colors and finishes. Non-metallic in white, black, brown, light almond and metal in brass and nickel-plated brass.

Also known as: 018997043436, FLBAF101BR, ARLFLBAF101BR

Specifications

Color: Brown
Material: Plastic
Depth: 2 in
Gangs: 1
Cubic Inches: 18.300 in³
Color: Brown
Depth: 2 in
Cubic Inches: 18.300 in³
Material: Plastic
Gangs: 1