
Wall Lantern, Outdoor, 1-Light, 100W, Black
Item #:
0054157
Cat #:
8550-12
UPC:
785652855023
Add to cart for price
Company wide:
0
in stock
Documents & Guides
Wall Lantern, 100W, Color: Black Finish/Clear Ribbed Glass.
Overview
Wall Lantern, 100W, Color: Black Finish/Clear Ribbed Glass.
Also known as: 785652855023, 8550-12, SEA855012
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Black |
Mounting: | Wall |
Length: | 7.500 in |
Base: | Medium Screw (E26) |
Color: | Black |
Length: | 7.500 in |
Wattage: | 100 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)