60W A19 Vintage Incandescent Lamp, Clear

Item #: 0054149

Cat #: S2419

UPC: 045923024191

Company wide:
0 in stock
60 Watt A19 Incandescent; Clear; 3000 Average rated hours; 240 Lumens; Medium Base; 120 Volt

Overview

60 Watt A19 Incandescent; Clear; 3000 Average rated hours; 240 Lumens; Medium Base; 120 Volt
Also known as: 045923024191, S2419, SATS2419

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Lumens: 240
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Lumens: 240
Light Technology: Incandescent