PLATT logo

GelCap Motor Connection Kit, 1000V, 250 - 500 MCM

Item #: 0054134
Cat #: GELCAP-4
UPC: 04568608062
Call for price
Company wide:
0 in stock
Documents & Guides
GelCap Motor Connection Kit, 1000 Volt, Wire Range: 250 - 500 MCM, For Use Insulating, Sealing, and Protecting Stub Splice Connections up to 1000 Volt

Overview

GelCap Motor Connection Kit, 1000 Volt, Wire Range: 250 - 500 MCM, For Use Insulating, Sealing, and Protecting Stub Splice Connections up to 1000 Volt
Also known as: 04568608062, GELCAP-4, TECGELCAP4

Specifications

Type: Splice Kit, Direct Burial, Gel-Filled
Volts AC: 1000
Allowable Gauge Range: 400 - 300
Type: Splice Kit, Direct Burial, Gel-Filled
Allowable Gauge Range: 400 - 300
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)