Pendant Single Light White

Item #: 0054092

Cat #: 6022-15

UPC: 785652602252

$ 146.40 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Pendant Light; Hanging Globe; Fixture Material: Steel Body, Glass Shade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Numberof Lamps: 1; Fixture Finish: White Body, Opal Shade; Mounting: Center Lock-up; Width: 12 In; Height: 12-1/2 In, 60 In With Chain; Wire Length: 54 In; Lamp Included: No; Diffuser Size: 12 In Diameter X 11-3/16 In Height; Fitter Diameter: 5-1/4 In; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box

Overview

Sea Gull Lighting; Pendant Light; Hanging Globe; Fixture Material: Steel Body, Glass Shade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Numberof Lamps: 1; Fixture Finish: White Body, Opal Shade; Mounting: Center Lock-up; Width: 12 In; Height: 12-1/2 In, 60 In With Chain; Wire Length: 54 In; Lamp Included: No; Diffuser Size: 12 In Diameter X 11-3/16 In Height; Fitter Diameter: 5-1/4 In; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box
Also known as: 785652602252, 6022-15, SEA602215

Specifications

No Specifications Available