Mushroom Fixture, 2-Light, 60W, White

Item #: 0054078
Cat #: 5328-15
UPC: 785652532856
Add to cart for price
Company wide:
18 in stock
Mushroom Light, Mushroom, Size: 9-1/2x5", 60W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body & Glass Housing, Finish: White.

Overview

Mushroom Light, Mushroom, Size: 9-1/2x5", 60W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body & Glass Housing, Finish: White.
Webster wall and ceiling flush mount lighting fixtures by Sea Gull Lighting are ideal for use in foyers, hallways, bedrooms, utility work areas, stairways and many other locations – as they can be installed either has ceiling or wall fixtures. Offered in White, Heirloom Bronze and Brushed Nickel are both the one-light and two-light fixtures. All the fixtures feature Smooth White glass to softly diffuse the light for a warm glow. All the fixtures easily convert to LED by purchasing LED replacement lamps sold separately.
Also known as: 785652532856, 5328-15, SEA532815

Specifications

Color: White
Wattage: 60
Type: Ceiling Fixture
Color: White
Type: Ceiling Fixture
Wattage: 60

Customer Reviews

No reviews for this product
(0)