Wall Light, 5 Light, 100W, Chrome

Item #: 0054062

Cat #: 4735-05

UPC: 785652473555

Add to cart for price
Company wide:
0 in stock
Documents & Guides
Wall/Bath Light, Center Stage, Size: 30x4-1/4", 100W, 120V, 5 Lamps, Medium G-25, Material: Steel Body.

Overview

Wall/Bath Light, Center Stage, Size: 30x4-1/4", 100W, 120V, 5 Lamps, Medium G-25, Material: Steel Body.
Also known as: 785652473555, 4735-05, SEA473505

Specifications

Base: Medium Screw (E26)
Diameter: 30 in
Color: Chrome
Wattage: 100
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Chrome
Type: Bath/Wall Fixture
Diameter: 30 in
Wattage: 100