EM Module With Multidiameter

Item #: 0054022

Cat #: EM00140101000

UPC:

Company wide:
0 in stock
Documents & Guides
EM Module With Multidiameter, 40 x 40 x 20 mm, 2 Conductors, 9.500 - 32.500 mm, Non-Metallic, Blue

Overview

EM Module With Multidiameter, 40 x 40 x 20 mm, 2 Conductors, 9.500 - 32.500 mm, Non-Metallic, Blue

Roxtec EM sealing modules are 20 mm (0.787") deep and are easy to adapt to cables and pipes of different sizes thanks to Multidiameter, the Roxtec innovation based on removable layers.

Also known as: EM00140101000, ROXEM00140101000

Specifications

Height: 40 mm
Color: Blue
Material: Non-Metallic
Width: 40 mm
Depth: 20 mm
Height: 40 mm
Material: Non-Metallic
Depth: 20 mm
Color: Blue
Width: 40 mm