18/12 CL2 Thermostat Wire Solid Copper

Item #: 0053931

Cat #: 1812ST

UPC:

Company wide:
0 in stock
Documents & Guides
(12) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White.

Overview

(12) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White.
Also known as: 1812ST

Specifications

Conductors: 12
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Conductors: 12
Volts AC: 150
Color: White
Gauge: 18 AWG
Material: Copper
Jacket: PP (Polypropylene)