3-1/2 & 4 FM9 STAMPED COVER

Item #: 0053914

Cat #: APP989

UPC: 781381094740

$ 44.72 EA
Company wide:
0 in stock
Documents & Guides
FM9 UNILETS Blank Cover With Screw, Hub Size: 3-1/2 - 4 IN, Form: 9, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM9 Aluminum Unilet Conduit Outlet Bodies

Overview

FM9 UNILETS Blank Cover With Screw, Hub Size: 3-1/2 - 4 IN, Form: 9, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM9 Aluminum Unilet Conduit Outlet Bodies

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381094740, APP989

Specifications

Material: Aluminum
Hub Diameter: 3 1/2 in
Material: Aluminum
Hub Diameter: 3 1/2 in