20/7 CL2 Thermostat Wire Copper 250'

Item #: 0053906

Cat #: 207STX250

UPC: 980130441655

Company wide:
0 in stock
Documents & Guides
(7) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.

Overview

(7) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.
Also known as: 980130441655, 207STX250, 207STBROX250

Specifications

Length: 250 ft
Volts AC: 150
Material: Copper
Color: Brown/White
Conductors: 7
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Length: 250 ft
Material: Copper
Conductors: 7
Jacket: PP (Polypropylene)
Volts AC: 150
Color: Brown/White
Gauge: 20 AWG