20/6 CL2 Thermostat Wire Copper 250'

Item #: 0053905

Cat #: 206STX250WH

UPC: 029892352196

$ 0.63 FT
Company wide:
250 in stock
Documents & Guides
(6) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

Overview

(6) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.
Also known as: 029892352196, 206STX250WH, 206STWHIX250, 206THERM

Specifications

Length: 250 ft
Volts AC: 150
Material: Copper
Conductors: 6
Color: White
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Length: 250 ft
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Volts AC: 150
Conductors: 6
Gauge: 20 AWG