20/5 CL2 Thermostat Wire Copper 250'

Item #: 0053904

Cat #: 205STX250WHITE

UPC:

$ 0.54 FT
Company wide:
6,250 in stock
Documents & Guides
(5) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, White, 250 Foot Spool

Overview

(5) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, White, 250 Foot Spool

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: 205STX250WHITE, 205STWHIX250, 205THERM, 5 conductor

Specifications

Conductors: 5
Length: 250 ft
Volts AC: 150
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Conductors: 5
Volts AC: 150
Color: White
Length: 250 ft
Material: Copper
Jacket: PP (Polypropylene)