20/3 CL2 Thermostat Wire Copper 500'

Item #: 0053902

Cat #: 203STWHIX500

UPC: 32886190469

$ 0.32 FT
Company wide:
5,500 in stock
Documents & Guides
(3) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

Overview

(3) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

CL2 Thermostat Cable is suitable for use in a wide range of low-voltage applications. These include thermostat control, annunciator system, intercoms, burglar systems, and more. This cable features a solid bare copper conductor, PVC insulation, and a PVC jacket.

Also known as: 32886190469, 203STWHIX500, 203THERM

Specifications

Length: 500 ft
Volts AC: 150
Conductors: 3
Material: Copper
Color: White
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 3
Color: White
Jacket: PP (Polypropylene)
Volts AC: 150
Material: Copper
Gauge: 20 AWG