18/10 CL2 Thermostat Wire Solid Copper 250' White

Item #: 0053900

Cat #: 1810STX250

UPC: 029892354695

$ 1.56 FT
Company wide:
14,500 in stock
Documents & Guides
(10) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, White

Overview

(10) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, White

Used for wiring of thermostat controls, heating and air conditioning equipment, doorbells,

as well as other low voltage applications. Sunlight resistant except CL2P

Also known as: 029892354695, 1810STX250, 1810STWHIX250, 1810THERM, T-Stat wire

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Color: White
Conductors: 10
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Material: Copper
Conductors: 10