18/6 CL2 Thermostat Wire Copper 500'

Item #: 0053898

Cat #: 186STX500WH

UPC:

Company wide:
500 in stock
Documents & Guides
(6) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

Overview

(6) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

CL2 thermostat wire is a type of low-voltage wiring specifically designed for use in heating, ventilation, and air conditioning (HVAC) systems, particularly for thermostat connections and other low-voltage control circuits. It is rated for a maximum of 150 volts and meets safety standards for in-wall installations, including flame resistance and protection against electrical surges.

Also known as: 186STX500WH

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 150
Material: Copper
Conductors: 6
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Volts AC: 150
Conductors: 6
Jacket: PP (Polypropylene)
Length: 500 ft
Material: Copper
Color: White