Made in USA Sustainable

245W Module,*** Discontinued ***

Item #: 0053894
Cat #: SW245POLYPRO2.5
UPC:
Call for price
Company wide:
0 in stock
245 Watt, Polycrystalline, 600V DC, Sunmodule Pro Series, Silver Aluminum Frame, 48.5 lbs,*No Scheduled Production* *** Discontinued ***

Overview

245 Watt, Polycrystalline, 600V DC, Sunmodule Pro Series, Silver Aluminum Frame, 48.5 lbs,*No Scheduled Production* *** Discontinued ***
Also known as: SW245POLYPRO2.5, SOWSW245POLYPRO2.5

Specifications

Wattage: 245
Volts DC: 600
Wattage: 245
Volts DC: 600

Customer Reviews

No reviews for this product
(0)