SJOOW Portable Cord, 18/4, Black, 250'

Item #: 0053885

Cat #: 184SJOX250

UPC: 980130403158

$ 0.98 FT
Company wide:
4,844 in stock
Documents & Guides
(4) 18 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 Foot Spool, O.D.: 0.365"

Overview

(4) 18 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 Foot Spool, O.D.: 0.365"

An SJO cord is a type of portable electrical cord with several key characteristics. The letters in the cord type designation (SJO) indicate its features: "S" signifies a service cord, "J" indicates a "junior" rating (300 volts), and "O" means the cord has an "oil-resistant" outer jacket. This type of cord is commonly used for both indoor and outdoor applications where flexibility and durability are needed, especially in environments where there's a risk of oil exposure.

Also known as: 980130403158, 184SJOX250

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Color: Black
Conductors: 4
Jacket: Rubber
Gauge: 18 AWG
Material: Copper
Conductors: 4
Length: 250 ft
Volts AC: 300
Color: Black