SJOOWA Portable Cord, 18/3, Black, 250'

Item #: 0053882

Cat #: 183SJOX250

UPC: 980130403103

$ 0.79 FT
Company wide:
16,496 in stock
Documents & Guides
(3) 18 AWG Conductors, Rubber Cord, SJOOWA type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, Colors: Black/White/Green, O.D.: 0.303"

Overview

(3) 18 AWG Conductors, Rubber Cord, SJOOWA type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, Colors: Black/White/Green, O.D.: 0.303"

SJOOW cable is a heavy-duty, portable service cord for indoor and outdoor use. It has synthetic rubber insulation covered by a neoprene rubber jacket.

Also known as: 980130403103, 183SJOX250

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Jacket: Rubber
Gauge: 18 AWG
Conductors: 3
Color: Black
Length: 250 ft
Volts AC: 300
Material: Copper