18/2 SJ Copper 250'

Item #: 0053878

Cat #: 182SJOX250

UPC: 980130403059

$ 0.63 FT
Company wide:
9,018 in stock
Documents & Guides
(2) 18 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.285"

Overview

(2) 18 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.285"

SJO cord is a junior service, oil-resistant portable cord. This cable is strong with a stranded core and is able to repel oil-laden surroundings. An SJO cord is flexible since its core consists of stranded conductors, but it only has a 300V rating.

Also known as: 980130403059, 182SJOX250, strand number

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Jacket: Rubber
Gauge: 18 AWG
Conductors: 2
Color: Black
Length: 250 ft
Volts AC: 300
Material: Copper