16/2 SJOOW Portable Cord, Black, 250' Spool

Item #: 0053877

Cat #: 162SJOX250

UPC: 980130403202

$ 0.80 FT
Company wide:
6,705 in stock
Documents & Guides
(2) 16 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.31"

Overview

(2) 16 AWG Conductors, Rubber Cord, SJOOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.31"

What Is SJOOW Cable? SJOOW cable is a heavy-duty, portable service cord for indoor and outdoor use. It has synthetic rubber insulation covered by a neoprene rubber jacket. The cable is a junior service cord rated for 300-volt applications.

Also known as: 980130403202, 162SJOX250

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Gauge: 16 AWG
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Length: 250 ft
Conductors: 2
Color: Black