12/4 SJ Copper 250'

Item #: 0053875

Cat #: 124SJX250C

UPC:

Company wide:
0 in stock
Documents & Guides
(4) 12 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.470"

Overview

(4) 12 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.470"
Also known as: 124SJX250C

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 4
Jacket: Rubber
Volts AC: 300
Material: Copper
Conductors: 4
Length: 250 ft
Gauge: 12 AWG
Color: Black