16/4 SJ Copper 250'

Item #: 0053874

Cat #: 164SJX250C

UPC:

Company wide:
0 in stock
Documents & Guides
(4) 16 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.

Overview

(4) 16 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.
Also known as: 164SJX250C

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Material: Copper
Color: Black
Gauge: 16 AWG
Conductors: 4
Jacket: Rubber
Volts AC: 300
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Gauge: 16 AWG