14/4 SJ Copper 250'

Item #: 0053873

Cat #: 144SJX250C

UPC:

Company wide:
0 in stock
Documents & Guides
(4) 14 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.

Overview

(4) 14 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.
Also known as: 144SJX250C

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Material: Copper
Color: Black
Gauge: 14 AWG
Conductors: 4
Jacket: Rubber
Volts AC: 300
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Gauge: 14 AWG